Motion
24GSM-24HLEC

GATES RUBBER CO
24GSM-24HLEC

Back Bone - Steel Material, 1-1/2 in Hose ID
MI ITEM #04047922
MFR #24GSM-24HLEC
Price$516.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24HLEC

Back Bone - Steel Material, 1-1/2 in Hose ID
MI ITEM #04047922
MFR #24GSM-24HLEC

Mfr description
24GSM-24HLEC
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.34/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Cut-Off Factor
    3.1800 in, 81 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    10.6600 in
  • SAE Size
    -24
  • Weight
    2.58 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    HLEC
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Length Extender
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    24GSM-24HLEC
  • Manufacturer Upc Number
    770075389941
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075389941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)