Motion
24GSM-24PLSOR

GATES RUBBER CO
24GSM-24PLSOR

Hydraulic Hose Coupling - Steel Material, 1-1/2 in Hose ID
Mi Item #04047926
MFR #24GSM-24PLSOR
Price$367.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24PLSOR

Hydraulic Hose Coupling - Steel Material, 1-1/2 in Hose ID
Mi Item #04047926
MFR #24GSM-24PLSOR

Mfr description
24GSH-24PLSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.06/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hose Cut-Off Factor
    3.3900 in, 86.09 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    7.1300 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    4.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • For Use With
    GlobalSpiral Max Couplings
  • Manufacturer Catalog Number
    24GSM-24PLSOR
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075392415
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    Straight
  • Type
    Coupling
  • UPC_NO
    770075392415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)