Motion
24GSM-38FDHORX45

GATES RUBBER CO
24GSM-38FDHORX45

Back Bone - Steel Material, 1-1/2 in Hose ID
MI ITEM #04047942
MFR #24GSM-38FDHORX45
Price$659.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-38FDHORX45

Back Bone - Steel Material, 1-1/2 in Hose ID
MI ITEM #04047942
MFR #24GSM-38FDHORX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$659.03/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.4960 in
  • Dash Size
    38
  • Hose Cut-Off Factor
    5.5900 in, 141.90 mm
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    9.3300 in
  • Outer Diameter
    1.5000 in
  • Thread Size
    M52X2.0
  • Thread Size 1
    M52X2.0
  • Weight
    5.06 lbs
  • Width
    2.3600 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FDHORX
  • Fitting Shape
    45°
  • Fitting Type
    DIN Heavy
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Upc Number
    770075419921
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • UPC_NO
    770075419921

Overview

Mfr description
24GSH-38FDHORX45 COUPLING (7341-07065)
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought