Motion
DWS520K

DEWALT
DWS520K

Track Saw - Corded, 12 A, 6-1/2 in Blade Diameter, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
Mi Item #04048006
MFR #DWS520K
Price$740.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWS520K

Track Saw - Corded, 12 A, 6-1/2 in Blade Diameter, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
Mi Item #04048006
MFR #DWS520K

Mfr description
DWS520K HVY-DTY 6-1/2 TRACKSAW KIT
  • Zero-clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts for use with TrackSaw dual-edged tracks for perfectly straight cuts in both directions On-track cut depth: 2-1/8 in. (54mm) at 90°, 1-5/8 in. (41mm) at 45° depth scale accurately indicates exact depth of cut accounting for track thickness 12 Amp, 1300W motor effortlessly powers through hard woods up to 2-1/8 in. thick Continuous anti-kickback mechanism and riving knife prevent kickback when engaged Low-profile blade guard allows saw to be used in confined spaces Straight Plunge Mechanism for optimal ergonomics Universal 1-1/4 in. dust port for 90% efficient dust collection with vacuum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.49/each

Specifications

Dimensions

  • Blade Diameter
    6-1/2 in
  • Maximum Depth of Cut at 45
    1-5/8 in
  • Maximum Depth of Cut at 90
    2-1/8 in
  • Tool Weight
    11-1/2 lb
  • Weight
    18.25 lbs

Details

  • Amperage
    12 A
  • Includes
    Kit Box
  • Power Rating
    12 A
  • Power Source
    Corded
  • UPC_NO
    885911087636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)