Motion
DWS520SK

DEWALT
DWS520SK

Track Saw - Corded, 12 A, 6-1/2 in Blade Diameter, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
Mi Item #04048008
MFR #DWS520SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWS520SK

Track Saw - Corded, 12 A, 6-1/2 in Blade Diameter, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
Mi Item #04048008
MFR #DWS520SK

Mfr description
DWS520SK HVY-DTY 6-1/2 TRACKSAW KIT
  • Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
  • For use with TrackSaw dual-edged tracks for perfectly straight cuts in both directions
  • On-track cut depth: 2-1/8" (54mm) @ 90 degrees, 1-5/8" (41mm) @ 45º
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    6-1/2 in
  • Length of Track
    59 in
  • Maximum Depth of Cut at 45
    1-5/8 in
  • Maximum Depth of Cut at 90
    2-1/8 in
  • Tool Weight
    11-1/2 lb
  • Weight
    26.25 lbs

Details

  • Amperage
    12 A
  • Includes
    Kit Box
  • Power Rating
    12 A
  • Power Source
    Corded
  • UPC_NO
    885911087698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)