1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWS5020
Track Saw Track - Size: 46 in
MI ITEM #
04048014
MFR #
DWS5020
Price
$88.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
DEWALT DWS5020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWS5020
Track Saw Track - Size: 46 in
MI ITEM #
04048014
MFR #
DWS5020
Mfr description
DWS5020 46" TRACKSAW TRACK
Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
TrackSaw dual-edged tracks for perfectly straight cuts in both directions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.22
/each
Add to Cart
Specifications
Dimensions
Size
46 in
Weight
6.65 lbs
Details
Accessory Type
Track Saw Track
For Use With
DWS520CK Track Saw, DWS520K Track Saw, DWS520LK Track Saw, DWS520SK Track Saw
Includes
DWS5020 46 in Track
UPC_NO
885911115346
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items