Motion
DWS5022

DEWALT
DWS5022

Guide Rail - Size: 59 (Length) in
MI ITEM #04048015
MFR #DWS5022
List Price$110.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWS5022

Guide Rail - Size: 59 (Length) in
MI ITEM #04048015
MFR #DWS5022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.29/each for your price

Overview

Mfr description
DWS5022 59" TRACKSAW TRACK
  • Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
  • TrackSaw dual-edged tracks for perfectly straight cuts in both directions

Specifications

  • Accessory Type
    Guide Rail
  • For Use With
    DWS520KR Heavy Duty Plunger Saw
  • Size
    59 (Length) in
  • Includes
    DWS5022 59 in Track
  • UPC_NO
    885911085427
  • Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text