Motion
DWS5023

DEWALT
DWS5023

Guide Rail - Size: 102 (Length) in
Mi Item #04048016
MFR #DWS5023
Price$246.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWS5023

Guide Rail - Size: 102 (Length) in
Mi Item #04048016
MFR #DWS5023

Mfr description
DWS5023 102" TRACKSAW TRACK
  • Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
  • TrackSaw dual-edged tracks for perfectly straight cuts in both directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.76/each

Specifications

Dimensions

  • Size
    102 (Length) in
  • Weight
    20 lbs

Details

  • Accessory Type
    Guide Rail
  • For Use With
    TrackSaw Cutting System
  • Includes
    DWS5023 102 in Track
  • UPC_NO
    885911085434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)