Motion
M22-PVT-K01

Klockner Moeller
M22-PVT-K01

Emergency Stop - M22 Series
MI ITEM #04048083
MFR #M22-PVT-K01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Klockner Moeller
M22-PVT-K01

Emergency Stop - M22 Series
MI ITEM #04048083
MFR #M22-PVT-K01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M22-PVT/K01 E-STOP KNOB

Specifications

  • Contact Configuration
    1NC
  • Switch Style
    Twist-to-Release
  • Series
    M22
  • Color
    Red
  • Size
    22.5 mm
  • Description Keyword
    M22
  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text