Motion
5504977
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide SNMG-Style Turning Insert, Square Shaped
MI ITEM #04048143
MFR #5504977
List Price$26.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide SNMG-Style Turning Insert, Square Shaped
MI ITEM #04048143
MFR #5504977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.30/each for your price

Overview

Mfr description
5504977 SNMG 432-TF IC907

Specifications

  • Insert Style
    SNMG
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC907
  • Shape
    Square
  • Inscribed Circle
    12.7 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    TF
  • Included Angle
    90 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Submicron
  • Full Insert Style Code
    SNMG 120408
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text