Motion
5505263
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.673", Length: 0.291"
Mi Item #04048147
MFR #5505263
Price$230.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.673", Length: 0.291"
Mi Item #04048147
MFR #5505263

Mfr description
5505263 IDI 0673-SG IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.90/each

Specifications

Dimensions

  • Length
    0.291 in
  • Maximum Drill Diameter
    0.673 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    IDI 0673-SG
  • Insert Style
    IDI
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    IDI-SG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)