Motion
5594987
ISOTURN-Series, IC428 Grade, TiCN/Al2O3/TiN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
Mi Item #04048162
MFR #5594987
Price$32.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC428 Grade, TiCN/Al2O3/TiN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
Mi Item #04048162
MFR #5594987

Mfr description
5594987 CNMG 432-NR IC428
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.38/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    NR
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/Al2O3/TiN
  • Full Insert Style Code
    CNMG 120408
  • Insert Style
    CNMG
  • Manufacturer Grade
    IC428
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)