Motion
5602313
MIL2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide AXKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04048164
MFR #5602313
Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIL2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide AXKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04048164
MFR #5602313

Mfr description
5602313 3M AXKT 1304PDR-MM IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.75/each

Specifications

Dimensions

  • Corner Radius
    0.6 mm
  • Included Angle
    85 °
  • Length  
    14.12 mm
  • Relief Angle
    30 °
  • Thickness  
    4.55 mm
  • Width  
    8.4 mm

Details

  • Chipbreaker
    MM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    3M AXKT 1304PDR-MM
  • Insert Style
    AXKT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    MIL2000
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)