Motion
R72G-2RG
Standard Air Regulator - 70 scfm, BSPT 0.2500 Port, 5 to 150 psi
Mi Item #04048232
MFR #R72G-2RG
Price$89.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 70 scfm, BSPT 0.2500 Port, 5 to 150 psi
Mi Item #04048232
MFR #R72G-2RG

Mfr description
R72G-2RG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.28/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Width
    50 mm
  • Port Size
    1/4 BSPT

Details

  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    32 to 150 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)