Motion
EX600-SDN1
SMC® EX600-SDN1 Pneumatic Manifold Serial Interface Unit, Direct Mount, Wiring Type: Circular Connector
Mi Item #04048326
MFR #EX600-SDN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® EX600-SDN1 Pneumatic Manifold Serial Interface Unit, Direct Mount, Wiring Type: Circular Connector
Mi Item #04048326
MFR #EX600-SDN1

Mfr description
EX600-SDN1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    67.9 mm
  • Overall Length
    106 mm
  • Overall Width
    65.9 mm
  • Weight
    0.66 lbs

Details

  • Communication Speed
    125/250/500 Kbps
  • Digital Signal Protocol
    DeviceNet
  • Maximum Input Current
    2 A
  • Maximum Input Voltage
    24 V dc
  • Mounting Type
    Direct
  • Number Of Inputs
    512
  • Number Of Outputs
    512
  • Part Type
    Serial Interface Unit
  • Standards Met
    CE, CSA/UL, RoHS
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)