Motion
S2580SN
Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04048923
MFR #S2580SN
Price$3.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04048923
MFR #S2580SN

Mfr description
S2580SN INDOOR/OUTDOOR MINI ZTEK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.09/each

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Mini Ztek
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    814992007547
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)