Motion
7040-16-16
7040-16-16 FNPT/MBSPT
MI ITEM #04048991
MFR #7040-16-16
Your Price$102.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-16-16 FNPT/MBSPT
MI ITEM #04048991
MFR #7040-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.14/each(List $140.96)

Overview

Mfr description
7040-16-16 FNPT/MBSPT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1-11
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to BSPT
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Thread
    (BSPT) 1–11
  • End 2 Size Type
    1 BSPT
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    60.0
  • Hex Body
    41.0
  • Series
    7040
  • Thread Depth
    27.4
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text