Motion
NCDGKLN40-1600

SMC CORP OF AMERICA
NCDGKLN40-1600

NCDGKLN40-1600
Mi Item #04049199
MFR #NCDGKLN40-1600
Price$136.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKLN40-1600

NCDGKLN40-1600
Mi Item #04049199
MFR #NCDGKLN40-1600

Mfr description
NCDGKLN40-1600 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.80/each

Specifications

Dimensions

  • Port Size
    1
  • Rod Size
    7
  • Stroke
    16

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.05
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    NCG
  • Standards Met
    JIS Class 2
  • Type
    Non rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)