Motion
59 X 5277
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 11.811 in Shaft Dia., 13.543 in OD, 0.661 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
MI ITEM #04049225
MFR #59 X 5277
Price$1,320.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 11.811 in Shaft Dia., 13.543 in OD, 0.661 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
MI ITEM #04049225
MFR #59 X 5277

Mfr description
59X5277 MILL-RIGHT ES 11.811"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 59 Oil Seal family provides high abrasion resistance and good chemical resistance
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.18/each

Specifications

Dimensions

  • Outside Diameter
    13.543 in
  • Overall Width
    0.661 in
  • Shaft Diameter
    11.811 in
  • Weight
    3.44 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case, 1/8" Steel Spacers
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    28118-5277
  • Manufacturer Upc Number
    717744764159
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)