Motion
G34HRP
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Brass Body, Handle
MI ITEM #04049249
MFR #G34HRP
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Brass Body, Handle
MI ITEM #04049249
MFR #G34HRP

Mfr description
G34HRP BRASS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Coupling Size
    3 in;4 in;5 in
  • Overall Length
    3-3/32 in

Details

  • Body Material
    Brass
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)