Motion
PWM 8090100

SKF
PWM 8090100

Die & Mold Plain-Bearing - 100 mm Bore, 80 mm OD, 90 mm Length, RTFE Material
MI ITEM #04049407
MFR #PWM 8090100
List Price$761.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 8090100

Die & Mold Plain-Bearing - 100 mm Bore, 80 mm OD, 90 mm Length, RTFE Material
MI ITEM #04049407
MFR #PWM 8090100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.20/each for your price

Overview

Mfr description
PWM 8090100 BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    100 mm
  • Overall Length
    90 mm
  • Groove Type
    Plain Interior
  • Weight
    0.65 lbs
  • UPC_NO
    7316571050867
  • Outside Diameter
    80 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text