Motion
VDW350-5G-4-02N

SMC CORP OF AMERICA
VDW350-5G-4-02N

VALVE, COMPACT, SGL, BRASS
Mi Item #04049465
MFR #VDW350-5G-4-02N
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW350-5G-4-02N

VALVE, COMPACT, SGL, BRASS
Mi Item #04049465
MFR #VDW350-5G-4-02N

Mfr description
VDW350-5G-4-02N VALVE
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.75/each

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    86 mm
  • Overall Width
    34 mm
  • Port Size
    1/4 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Body Type
    Compact
  • Cylinder Series
    VDW200-300
  • Cylinder Style
    Compact
  • Cylinder Suffix
    G-4-02N
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 (Ambient) °C
  • Piping Type
    Direct
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    VDW200-300
  • Special Applications
    Vacuum Service
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)