Motion
3520201
Apollo Hose Bibb - Brass Material, 3/4 in Pipe Size
MI ITEM #04050186
MFR #3520201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Hose Bibb - Brass Material, 3/4 in Pipe Size
MI ITEM #04050186
MFR #3520201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-202-01 3/4" FAUCET

Specifications

  • Fitting Type
    Hose Bibb
  • Material
    Brass
  • Length
    8.4
  • Manufacturer Upc Number
    670750154027
  • Manufacturer Product Page
  • Weight
    4.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought