1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
7004916
Countersunk Head Screw, Tool Style Code: SR 11800745, Torx SIze: TP15, Thread SIze: M4x0.7mm
MI ITEM #
04050333
MFR #
7004916
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Indexable Tools and Inserts
Indexable Tooling Wrenches
ISCAR METALS INC 7004916
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
7004916
Countersunk Head Screw, Tool Style Code: SR 11800745, Torx SIze: TP15, Thread SIze: M4x0.7mm
MI ITEM #
04050333
MFR #
7004916
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7004916 SR 11800745
Specifications
Tool Style Code
SR 11800745
Screw Type
Countersunk Head Screw
Hardware Comp
Insert
Torx Size
TP15
Thread Size
M4x0.7 mm
Screw Length
12.5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought