Motion
N1H201000Z
Linear Guide Standard Ball Profile Rail - Series: LH, 20 mm Rail, 1000 mm Max Length
MI ITEM #04050350
MFR #N1H201000Z
Price$571.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LH, 20 mm Rail, 1000 mm Max Length
MI ITEM #04050350
MFR #N1H201000Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$571.78/each

Specifications

Dimensions

  • Maximum Length
    1000 mm
  • Nominal Rail Size
    20 mm
  • Overall Length
    1000 MM
  • Overall Width
    20 mm
  • Rail Screw Size
    M6

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    LH

Overview

Mfr description
N1H201000Z RAIL 1000MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought