Motion
LMH30UU
Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm
Mi Item #04050951
MFR #LMH30UU
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm
Mi Item #04050951
MFR #LMH30UU

Mfr description
LMH30UU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Shaft Diameter
    30 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1570 N
  • Mounting Type
    Flange
  • Series
    LMH
  • Static Load Capacity
    2750 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)