Overview
Mfr description
AF30P-040S BAFFLE
- Modular Air Filter
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity
- Improved water separation efficiency extends the service life of filter elements
- Rc, NPT or G(PF) type threads
Specifications
- Accessory TypeBaffle
- Country of OriginCN
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data