Motion
WRM40
Type-WR (External Retaining Ring) - For Use With MA M40, SSE M40, WR Series
Mi Item #04051037
MFR #WRM40
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-WR (External Retaining Ring) - For Use With MA M40, SSE M40, WR Series
Mi Item #04051037
MFR #WRM40

Mfr description
WR M40 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.48/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    40 mm
  • Outside Diameter
    57.8 mm
  • Thickness
    2.00 mm
  • Weight
    0.03 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Metric
  • Retaining Ring Type
    Type-WR (External Retaining Ring)
  • Series
    WR
  • UPC_NO
    662486933588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)