Motion
56T17D5350E

LEESON ELECTRIC
56T17D5350E

Air Handling (HVAC) Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04051074
MFR #56T17D5350E
Price$624.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D5350E

Air Handling (HVAC) Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04051074
MFR #56T17D5350E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$624.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    14.72 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    48 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 3 & 2 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380-415 V, 1800 & 1500 RPM, 56HZ Frame, DP
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    9.2-8.6/4.3 A
  • Full Load Efficiency
    84 %
  • Full Load Torque
    9.1 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    G145
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040770
  • Model
    56T17D5350E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 145T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040770
  • Voltage
    190 V, 208 to 230 V, 380 to 415 V, 460 V
  • Volts @ Frequency
    190/380-415 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
3HP 1800RPM G145 DP 208-230/460V 56HZ
  • Single speed model Ball bearings Heavy gauge steel frame and base 56H, 143T, and 145T combination base with 12 mounting holes Nameplated 60/50 Hz at next lower horsepower Patented VCD™, Voltage Change Device where footnoted “VC” 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought