Motion
SLJ20

TIMKEN
SLJ20

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Heavy Duty
MI ITEM #04051098
MFR #SLJ20
List Price$2,880.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SLJ20

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Heavy Duty
MI ITEM #04051098
MFR #SLJ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,880.42/each for your price

Overview

Mfr description
SLJ20 INSERT

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Type Of Bearing
    Mounted Roller Bearing
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Overall Width
    4.5940 in
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Weight
    18 lbs
  • Manufacturer Upc Number
    883450115698
  • UPC_NO
    883450115698
  • Adapter Sleeve
    No
  • Cage Retainer Material
    Steel
  • Component Type
    Component
  • Locking Type
    Eccentric lock
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought