Motion
PCM 101210 E

SKF
PCM 101210 E

Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
MI ITEM #04051140
MFR #PCM 101210 E
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 101210 E

Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
MI ITEM #04051140
MFR #PCM 101210 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.00/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Weight
    0.31 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571851532

Overview

Mfr description
PCM-101210-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought