Motion
CDJ5F10SR-15-B

SMC CORP OF AMERICA
CDJ5F10SR-15-B

C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Mi Item #04051149
MFR #CDJ5F10SR-15-B
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ5F10SR-15-B

C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Mi Item #04051149
MFR #CDJ5F10SR-15-B

Mfr description
CDJ5F10SR-15-B SS CYL 10MM X 15MM
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.22/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)