Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke1220
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleRodless
- MagnetMagnetic Piston
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Help us improve this product