Motion
DCP7024
Air Chief Pneumatic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi psi, 3/4 in Body Size
MI ITEM #04051233
MFR #DCP7024
Your Price$30.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi psi, 3/4 in Body Size
MI ITEM #04051233
MFR #DCP7024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.24/each(List $34.77)

Overview

Mfr description
DCP7024

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    3/4 in
  • Flow Rate
    200 cfm
  • Standard Interchange
    Industrial
  • Weight
    0.210 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text