Motion
32219 J2/DF

SKF
32219 J2/DF

Tapered Roller Double-Row Bearing - 95 mm Bore, 170 mm OD, 86 mm Cone Width, 91 mm Cup Width
Mi Item #04051316
MFR #32219 J2/DF
Price$1,956.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32219 J2/DF

Tapered Roller Double-Row Bearing - 95 mm Bore, 170 mm OD, 86 mm Cone Width, 91 mm Cup Width
Mi Item #04051316
MFR #32219 J2/DF

Mfr description
32219/DF REPLACES 32219 J2/DF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,956.69/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    170 mm
  • Overall Width
    91 mm
  • Weight
    18.88 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577449177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)