Motion
80B15SS
Stock Bore Sprocket - 80 / 1in, B Hub, 15 Teeth, 1.0000 in Stock Bore
Mi Item #04051346
MFR #80B15SS
Price$708.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, B Hub, 15 Teeth, 1.0000 in Stock Bore
Mi Item #04051346
MFR #80B15SS

Mfr description
80B15SS SB 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.74/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.5000 in
  • Hub Diameter
    3.8130 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    5.3000 in
  • Outside Diameter
    5.3000 in
  • Pitch Diameter
    4.8100 in
  • Tooth Width
    0.5750 in
  • Weight
    5.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039263780
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039263780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)