Motion
80129

MARKAL
80129

SOAPSTONE FLAT
Mi Item #04051348
MFR #80129
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80129

SOAPSTONE FLAT
Mi Item #04051348
MFR #80129

Mfr description
80129 FLAT SOAPSTONE
  • Temporary marks can be easily removed
  • Marks will not contaminate weld or damage metal surface
  • Available in three easy to hold shapes: flat, round and square
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    5 in
  • Weight
    0.045 lbs
  • Width
    0.25 in

Details

  • Application
    Used for Temporary Marking of Metal Surfaces during Fabrication Operations
  • Color
    White
  • Country of Origin
    CN
  • Harmonization Code
    6815990000
  • Holder Included
    Holder Included
  • Package Quantity
    432
  • Product Types
    Soapstone
  • Soapstone Shape
    Flat
  • Type
    Soapstone
  • UPC_NO
    048615801292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)