Motion
890400

JUSTRITE
890400

Sure-Grip Safety Cabinet - Manual Closing, Flammable Liquids Storage, 4 gal Capacity, Yellow Cabinet Color, Dims: 22 x 17 x 17 in
MI ITEM #04051353
MFR #890400
Price$1,283.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
890400

Sure-Grip Safety Cabinet - Manual Closing, Flammable Liquids Storage, 4 gal Capacity, Yellow Cabinet Color, Dims: 22 x 17 x 17 in
MI ITEM #04051353
MFR #890400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,283.70/each

Specifications

Dimensions

  • Depth
    17 in
  • Dimensions
    22 x 17 x 17 in
  • Height
    22 in
  • Width
    17 in

Details

  • Approval Listing Regulations
    N, O
  • Cabinet Style
    Bench Top
  • Capacity
    4 gal
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Number Of Doors
    1
  • Number Of Shelves
    1

Overview

Mfr description
890400 4GAL SAFETY CABINET
  • U-LOC™ pad-lockable handle (padlock not included) allows for optional padlock for extra security
  • SpillSlope™ shelves directs spills to back and bottom of cabinets and adjust in 3” increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
  • 18-gauge double-walled steel with 1.5” of insulation air space for fire resistance
  • Powder coat paint finish
  • Haz-Alert™ reflective labeling-hazard warning in three languages
  • Complies with OSHA and NFPA, FM approved on 12-, 30-, 45-, 60- and 90-gallon sizes
  • Color: Yellow
  • Made in the USA with a ten-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought