Motion
SY5120-5MOU-01F-Q

SMC CORP OF AMERICA
SY5120-5MOU-01F-Q

Air or Water Process Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, 1 Solenoid, M Plug, Body Ported Plug-In Integrated, 1/8 BSPP, G Threads
MI ITEM #04051848
MFR #SY5120-5MOU-01F-Q
List Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5MOU-01F-Q

Air or Water Process Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, 1 Solenoid, M Plug, Body Ported Plug-In Integrated, 1/8 BSPP, G Threads
MI ITEM #04051848
MFR #SY5120-5MOU-01F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.58/each for your price

Overview

Mfr description
SY5120-5MOU-01F-Q SOLENOID VALVE 24DC

Specifications

  • Piping Type
    Body Ported Plug-In Integrated
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    9.18 mm²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of +50 °C
  • Maximum Operating Pressure
    0.7 Mpa2
  • Seal Material
    Nitrile
  • Flow Direction
    4-Way
  • Port Size
    1/8 BSPP
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Operating Pressure Range
    +0.15 to +0.7 (Air) MPa
  • Overall Height
    41 mm
  • Overall Length
    67.2 mm
  • Overall Width
    29.9 mm
  • Response Time
    ≤12 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.5 W
  • Voltage
    24 V dc
  • Thread Standard
    G
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought