Motion
47014
Multipurpose Grease - Extreme Temperature, Calcium Complex, Calcium Neutralized Salt, Dodecyl, Synthetic Oil Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, Tan Color, Not Food Grade, Water Resistant, -51 to +343 °C
MI ITEM #04051897
MFR #47014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Temperature, Calcium Complex, Calcium Neutralized Salt, Dodecyl, Synthetic Oil Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, Tan Color, Not Food Grade, Water Resistant, -51 to +343 °C
MI ITEM #04051897
MFR #47014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H2
  • Color
    Tan
  • Composition
    Calcium Complex, Calcium Neutralized Salt, Dodecyl, Synthetic Oil
  • Container Type
    Cartridge
  • Dropping Point
    552 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Calcium Complex
  • Max Operating Temperature
    650 °F
  • Min Operating Temperature
    -60 °F
  • Series
    EP-1
  • Spray Action
    1000 hours
  • Temperature Range
    -51 to +343 °C
  • Type
    Extreme Temperature
  • UPC_NO
    810842010422
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.2%

Overview

Mfr description
47014 14OZ CART EP-1 FOOD GRD GRS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought