Motion
62734 M5X.8 4FL

Reiff & Nestor Company
62734 M5X.8 4FL

Hand Tap - 100M Series, High Speed Steel Material, Bright Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #04051960
MFR #62734 M5X.8 4FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Reiff & Nestor Company
62734 M5X.8 4FL

Hand Tap - 100M Series, High Speed Steel Material, Bright Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #04051960
MFR #62734 M5X.8 4FL

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62734 M5X.8 4FL PLUG 100M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M5 x 0.8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Series
    100M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought