Motion
36513
Corner Radiu End Mill - Z16C Series, Solid Carbide Material, 0.3750 in Mill Diameter, 0.6250 in Length of Cut, 2.0000 in Overall Length
Mi Item #04051986
MFR #36513
Price$94.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Z16C Series, Solid Carbide Material, 0.3750 in Mill Diameter, 0.6250 in Length of Cut, 2.0000 in Overall Length
Mi Item #04051986
MFR #36513

Mfr description
36513 3/8" SER Z16CR STUB LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.17/each

Specifications

Dimensions

  • Corner Radius  
    0.0200 in
  • Helix Angle
    35 to 38 °
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.0000 in
  • Shank Diameter  
    0.3750 in

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0000/-0.0050 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    TX (Ti-NAMITE-X)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    Z16C
  • Series List
    Z-Carb-AP
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)