Motion
6317-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #04052604
MFR #6317-C4
Price$673.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #04052604
MFR #6317-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$673.19/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6317-C4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    This Radial & Deep Groove Ball Bearing features an 85 mm bore diameter, open closure, 180 mm outside diameter, and 41 mm overall width.
  • Manufacturer Catalog Number
    6317-C4
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    141000 N
  • Radial Static Load Capacity
    97000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801280938

Overview

Mfr description
6317-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text