Motion
6809ZZ

NTN
6809ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #04052606
MFR #6809ZZ
Price$245.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6809ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #04052606
MFR #6809ZZ

Mfr description
6809ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.52/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6809ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6809ZZ is a 45 mm bore radial/deep groove ball bearing with a 58 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6809ZZ
  • Manufacturer Upc Number
    4547359006247
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1330 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)