Motion
114-5124-19

REXNORD INC
114-5124-19

10074323 / MATROD D1/4IN POM 6IN BK HEAD
Mi Item #04052710
MFR #114-5124-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-5124-19

10074323 / MATROD D1/4IN POM 6IN BK HEAD
Mi Item #04052710
MFR #114-5124-19

Mfr description
114-5124-19 MATROD 1/4 ACT 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.2
  • Rod Length
    19 in
  • Weight
    0.1
  • Width
    0.2

Details

  • Accessory Type
    Chain Rod
  • Additional Details
    Matrod D1/4 IN;POM 6IN BK HD
  • Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)