Motion
1470L
Truefit Mechanics Glove - L or Size 9, Top Grain Goatskin Leather, Top Grain Goatskin, Spandex, Color White, Black
Mi Item #04052719
MFR #1470L
Price$14.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Mechanics Glove - L or Size 9, Top Grain Goatskin Leather, Top Grain Goatskin, Spandex, Color White, Black
Mi Item #04052719
MFR #1470L

Mfr description
1470L MECHANIC TRUEFIT GLOVE
  • Top grain Goatskin construction for the best dexterity
  • Leather and spandex design will outlast and outperform all-synthetic high dexterity gloves
  • Rough side out double palm for longer life and better gripping power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, White
  • Finger Coverage
    Full
  • Grip Pattern
    Rough, Smooth Tips
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Goatskin
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Spandex
  • Material
    Goatskin Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Series
    TrueFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)