Motion
22322CAG3ME4C3S11TL

NSK CORP, BEARING DIV
22322CAG3ME4C3S11TL

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #04052895
MFR #22322CAG3ME4C3S11TL
Your Price$2,227.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22322CAG3ME4C3S11TL

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #04052895
MFR #22322CAG3ME4C3S11TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,227.90/each(List $2,784.88)

Overview

Mfr description
22322CAG3ME4C3S11TL SHAKER SCREEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    231500 kN
  • Country of Origin
    JP
  • Static Load Capacity
    252000 kN
  • Maximum RPM (Grease)
    1700 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    3 mm
  • Series
    223
  • Manufacturer Upc Number
    029176725050
  • UPC_NO
    029176725050
  • Harmonization Code
    8482300080
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text