Motion
59 X 9547
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 28.937 in Shaft Dia., 31.457 in OD, 0.984 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #04053103
MFR #59 X 9547
Price$4,519.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 28.937 in Shaft Dia., 31.457 in OD, 0.984 in Overall Width, Model 59 Design, Mill-Right ES Lip Material
Mi Item #04053103
MFR #59 X 9547

Mfr description
59X9547 MILL-RIGHT ES CRS 28.937"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 59 Oil Seal family provides high abrasion resistance and good chemical resistance
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,519.28/each

Specifications

Dimensions

  • Outside Diameter
    31.457 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    28.937 in
  • Weight
    11.59 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24715-9547
  • Manufacturer Upc Number
    717744766375
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)