Motion
CDU25-15T-A93LS

SMC CORP OF AMERICA
CDU25-15T-A93LS

Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #04053111
MFR #CDU25-15T-A93LS
Price$84.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU25-15T-A93LS

Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #04053111
MFR #CDU25-15T-A93LS

Mfr description
CDU25-15T-A93LS CYL
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    15 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)