Motion
02BC4P315GRAT01

COOPER BEARINGS (SKF)
02BC4P315GRAT01

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04053129
MFR #02BC4P315GRAT01
Price$11,030.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
02BC4P315GRAT01

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04053129
MFR #02BC4P315GRAT01

Mfr description
02BC4P315GRAT01 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,030.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.6250 in
  • Base Width
    6.7500 in
  • Bolt Center To Center Length
    15.7500 to 16.6875 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    12.3750 in
  • Overall Length  
    18.7500 in
  • Weight
    105 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Aluminum
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Max Rpm
    2130 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    80900 lbf
  • Radial Static Load Capacity
    102600 lbf
  • Replacement Bearing
    02BC315GR
  • Seal Type
    Triple Lip Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316581241132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)